Bulb pipettes, Qualicolor, colour coded (one mark), Class B
2 ml, 0,020 ± ml, orange
Catalog # KAVAN632433131016
Supplier: Kavalier
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVAN632433131016
Supplier: Kavalier
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
Certifications: DIN 12690, ISO 648
Specifications
- Code couleur:orange
- Capacité:2 ml
- Tolérance:0,020 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



