Eyewash station and solution, Maxi
Solution de douche oculaire, NaCl 0,9%, temps de rinçage de 10 min, flacon de 1000 ml
N° de catalogue 118-0238
Fournisseur: Plum Safety
Aller à :
Product Details & Documents
This wall station is equipped with two 1000 ml eyewash bottles, wall brackets, pictogram and mirror. The single bottle contains sterile sodium chloride solution (0,9%). It is equipped with an ergonomic eye cup and a dust cover.
- Station is particularly suitable for use in workplaces where a longer rinsing time is required
- Bottle can be used for refilling the eyewash station.
Total rinsing time of the station: 20 minutes
W×D×H of the station: 300×132×240 mm
Shelf life: 3 years
Documents
Spécifications
- Désignation:Solution de douche oculaire, NaCl 0,9%, temps de rinçage de 10 min, flacon de 1000 ml
- Seq:02



