Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

HPLC columns, Syncronis™ C18

Analytique, C18, 100 Å, 1,7 µm, 2,10 mm, 30 mm
N° de catalogue HYPE97102-032130
Fournisseur:   Thermo Fisher Scientific
HPLC columns, Syncronis™ C18
N° de catalogue HYPE97102-032130
HPLC columns, Syncronis™ C18
HPLC columns, Syncronis™ C18

Analytique, C18, 100 Å, 1,7 µm, 2,10 mm, 30 mm

Prix
1 330,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Achieve repeatable and consistent liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C18 columns.

  • Highly reproducible separations
  • Excellent peak shapes for enhanced resolution and sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
  • Exceptional column-to-column consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Enhanced automated packing process

Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and ensure robust, high-resolution separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Available in three particle sizes - 1,7 μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3 and 5 μm for more traditional HPLC analysis. Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance. Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications.

pH range: 2 - 9

Spécifications
  • Type de colonne:
    Analytique
  • Ø int.:
    2,10 mm
  • Granulométrie:
    1,7 µm
  • Taille de pore:
    100 Å
  • Longueur:
    30 mm
  • Seq:
    01
  • Greffage:
    C18
  • Plage de pH:
    2 - 9
  • Cat. No.:
    HYPE97102-032130
  • Surface area:
    320 m²/g
  • Charge de carbone:
    16%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.