Student Vannas spring scissors
Student quality, sharp, straight tips, 90 mm, 5 mm, 0,35 mm
N° de catalogue FSCI91500-09
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Student Vannas spring scissors
N° de catalogue FSCI91500-09
Fournisseur: FINE SCIENCE TOOLS
Marketsource
Aller à :
Product Details & Documents
These scissors are made of stainless steel.
Designed with both quality and economy in mind, the student quality instruments are German made, but they have less hand finishing and use less expensive alloys so they can be offered at a considerably lower price.
Spécifications
- Type:Student quality, sharp, straight tips
- Longueur:90 mm
- Seq:02
- Tip size:0,35 mm
- Longueur de lame:5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



