Hardened fine scissors
Sharp/sharp, straight tips, 90 mm, 24 mm
Catalog # FSCI14090-09
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/sharp, straight tips
- Longueur:90 mm
- Seq:03
- Longueur de lame:24 mm



