Hardened fine scissors
Sharp/sharp, curved tips, 110 mm, 26 mm
Catalog # FSCI14091-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/sharp, curved tips
- Longueur:110 mm
- Seq:07
- Longueur de lame:26 mm



