Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Biemer vessel spring scissors

Biemer vessel spring scissors

Blunt, straight tips, 130 mm, 2 mm, 2 mm
N° de catalogue FSCI15032-13
Marketsource
Fournisseur:   FINE SCIENCE TOOLS
Biemer vessel spring scissors
N° de catalogue FSCI15032-13
Fournisseur:  FINE SCIENCE TOOLS
Marketsource
Biemer vessel spring scissors
Biemer vessel spring scissors

Blunt, straight tips, 130 mm, 2 mm, 2 mm

Prix
286,00 €
Connexion Pour la disponibilité
1 * 1 Pce
Product Details & Documents

These stainless steel scissors are designed to securely cut vessels without slipping.

Spécifications
  • Type:
    Blunt, straight tips
  • Longueur:
    130 mm
  • Seq:
    02
  • Tip size:
    2 mm
  • Longueur de lame:
    2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.