Cohan-Vannas spring scissors
Sharp, curved tips, 57 mm, 6 mm, 0,1 mm
Catalogus # FSCI15000-01
Marketsource
Leverancier: FINE SCIENCE TOOLS
Ga naar:
Product Details & Documents
These stainless steel scissors have long cutting blades for a more controlled cut.
Specificaties
- Type:Sharp, curved tips
- Longueur:57 mm
- Seq:03
- Tip size:0,1 mm
- Longueur de lame:6 mm



