Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Cohan-Vannas spring scissors

Blunt, curved tips, 57 mm, 6 mm, 0,1 mm
N° de catalogue FSCI15000-11
Marketsource
Fournisseur:   FINE SCIENCE TOOLS
Cohan-Vannas spring scissors
N° de catalogue FSCI15000-11
Fournisseur:  FINE SCIENCE TOOLS
Marketsource
Cohan-Vannas spring scissors
Cohan-Vannas spring scissors

Blunt, curved tips, 57 mm, 6 mm, 0,1 mm

Prix
323,50 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These stainless steel scissors have long cutting blades for a more controlled cut.

Spécifications
  • Type:
    Blunt, curved tips
  • Longueur:
    57 mm
  • Seq:
    01
  • Tip size:
    0,1 mm
  • Longueur de lame:
    6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.