Fine scissors, ToughCut®
Sharp/sharp, straight tips, Toughcut®, 90 mm, 22 mm, +
N° de catalogue FSCI14058-09
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Aller à :
Product Details & Documents
These scissors are made of stainless steel.
Spécifications
- Type:Sharp/sharp, straight tips, Toughcut®
- Longueur:90 mm
- Seq:02
- Serrated:+
- Longueur de lame:22 mm



