Screw top vials
Vials, pre-cleaned, 2,00 ml, 12×32 mm, incolore, Non, 10-425
N° de catalogue SIAL27265
Fournisseur: Merck
Aller à :
Product Details & Documents
Spécifications
- Avec bouchon:Non
- Taille du bouchon:10-425
- Ø×h:12×32 mm
- Capacité:2,00 ml
- Couleur:incolore
- Désignation:Vials, pre-cleaned
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



