Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Tubes de dialyse, Float-A-Lyzer® G2

Tubes de dialyse, Float-A-Lyzer® G2

300 kD, ambré, 5 - 10 ml
N° de catalogue 734-2369
Fournisseur:   Spectrum Laboratories
Tubes de dialyse, Float-A-Lyzer® G2
N° de catalogue 734-2369
Fournisseur:  Spectrum Laboratories
Tubes de dialyse, Float-A-Lyzer® G2
Tubes de dialyse, Float-A-Lyzer® G2

300 kD, ambré, 5 - 10 ml

Prix
215,00 €
Connexion Pour la disponibilité
1 * 12 ST
Product Details & Documents

Ready-to-use laboratory dialysis systems featuring proprietary Ultra-pure Biotech Cellulose Ester (CE) Membrane. Biotech Grade CE is a low protein-binding synthetic membrane available in 9 precise MWCO's with no heavy metal and sulfide contaminants. The cylindrical tubing geometry prevents sample dilution (associated with cassette-type devices) and provides open access for total volume retrieval by pipette. Only the Float-A-Lyzer® G2 assures a 95 to 98% sample recovery while maintaining 99% sample purity and <1% sample dilution. The leakproof screw-on cap with sealing o-ring provides easy access with included pipette for loading, in-process testing and sample retrieval, without the risk of needle punctures. The included floatation ring improves sample buoyancy and vertical orientation during dialysis. The sleek design allows multiple samples to be dialysed in the same reservoir.

  • Superior handling and leak prevention
  • Volume specific dilution control
  • Perfect for dialysing electro-eluted proteins or chromatography fractions

Emballage: Individually wrapped (dry with glycerol).

Documents

Spécifications
  • MWCO:
    300 kD
  • Couleur:
    ambré
  • Seq:
    24
  • Volume d'échantillon:
    5 - 10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.