Gaskets for SVL threads, BOLA
Gaskets, SVL 15 thread, 5 mm thick, Ø ext. 15 mm, 5,6 x 6,4 mm tube Ø
BOHLH979-12
Gasket, made of PTFE/Silicone, for tubing, tubes or probes inserted through Torion threads.
- Silicone ring with double sided PTFE
- Suitable for Torion / SVL threaded hoses
- Temperature resistance: −200 to +250 °C
- Pour:5,6 x 6,4 mm tube Ø
- Désignation:Gaskets, SVL 15 thread, 5 mm thick, Ø ext. 15 mm
- Seq:01



