Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Flacons de perfusion

Flacons de perfusion

With crimp neck S 32 mm, 100 ml, -
Catalog # ALUG1000125
Supplier:   APG Europe
Flacons de perfusion
Catalog # ALUG1000125
Supplier:  APG Europe
Flacons de perfusion
Flacons de perfusion

With crimp neck S 32 mm, 100 ml, -

Price
Inquire For Price
Log in for availability
1 * 104 ST
Product Details & Documents

En verre type 1, transparent.

Gradués, avec sertir ou filetage, sans bouchon à vis.

Documents

Specifications
  • Filetage:
    -
  • Capacité:
    100 ml
  • Désignation:
    With crimp neck S 32 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Désignation
    Availability
    Price
  • 215-1989
    Bouchons à vis, 24 mm, aluminium, avec orifice
    Log in for availability
    1 * 1 ST - 0,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.