Thermal transfer printer labels, type B-499
Printer labels, B-499, THT-68-499-10, Nylon, Permanent, acrylique, Thermal transfer, blanc, 360X-Plus II, 12×19 mm, 10000 labels/roll
N° de catalogue BRDY030542
Fournisseur: Brady
Aller à :
Product Details & Documents
Printable, nylon cloth labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Spécifications
- Imprimeur:360X-Plus II
- Printing method:Thermal transfer
- Type:B-499
- Couleur:blanc
- Désignation:Printer labels
- Dimensions:12×19 mm
- Matière:Nylon
- Seq:08
- Modèle:THT-68-499-10
- Emballage:10000 labels/roll
- Adhésif:Permanent, acrylique



