Discovery® Classical C18 HPLC Columns
Classical C18 HPLC columns (2 guard cartridges), Cartouche de garde, C18 (ODS or Octadecyl), RP-Amide, Acier inoxydable, 180 Å, 5 µm, 3,0 mm, 20 mm
59576-U
: Merck
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
: Column test certificate available inside the box.
- Type de colonne:Cartouche de garde
- Ø int.:3,0 mm
- Granulométrie:5 µm
- Taille de pore:180 Å
- Désignation:Classical C18 HPLC columns (2 guard cartridges)
- Longueur:20 mm
- Seq:15
- Matériau de colonne:Acier inoxydable
- Greffage:C18 (ODS or Octadecyl), RP-Amide
- Plage de pH:2 - 8
- Cat. No.:59576-U
- End-capping:Non
- Temperature limit:≤70 °C
- Conditions de transport:34% water/76% methanol
- Code USP:L1
- Pression max.:400 bar
- Surface area:200 m²/g
- Application:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Charge de carbone:12%



