Funnels with GL thread or ground joint
15 mm
N° de catalogue BOHLD738-52
Fournisseur: Bohlender
Aller à :
Product Details & Documents
Powder funnels, made of borosilicate glass with outlet pipe of PTFE, connection with GL screw caps of PPS or ground joint.
- The glass funnel can be fixed in any position
- Used for reaction vessels with GL threaded connections or grounding sleeves
- Temperature resistance −20 to +200 °C
- Universal chemical resistance
Spécifications
- Ø ext. tige:15 mm



