Blanking lids with handle, pure PTFE
bride DN 100, 138 mm, sans ports, 20 mm
N° de catalogue COWIPC706.100
Fournisseur: COWIE
Aller à :
Product Details & Documents
PTFE, white.
- Chemically inert
- Designed to reduce contamination and simplify cleaning
- Non-Scratch
- Reduced breakages
- Improved safety
Blanking lids have no ports and are designed to provide a seal for reaction vessels. Lids fit 60 mm, 100 mm, 150 mm, 200 mm Schott® type flanges and have a central handle to facilitate easy handling.
Spécifications
- Ø ext.:138 mm
- Type:sans ports
- Avec:bride DN 100
- Hauteur totale:20 mm



