Automated pipette tips, Matrix® D.A.R.Ts®
Extended length, filtered, 300 µl, +, +, Matrix Hydra DT, Matrix PlateMate 2×3 and PlateMate Plus systems, 20 magazines of 96 tips/case
N° de catalogue MATR5538
Fournisseur: THERMO MATRIX TECHNOLOGIES
Automated pipette tips, Matrix® D.A.R.Ts®
N° de catalogue MATR5538
Fournisseur: THERMO MATRIX TECHNOLOGIES
Aller à :
Product Details & Documents
D.A.R.T’S™ (Disposable Automation Research Tips) have been designed for the ultimate performance in automated pipetting.
- Small internal orifice provides small droplet formation resulting in optimal accuracy and precision
- Entire assembly can be quickly removed and replaced eliminating extra handling preventing damage or contamination
- 100% inspection ensures superior quality
- Flexibility to choose tips for any application
- Available in standard, filtered, wide bore and extended length
Unlike conventional automation tips, D.A.R.T.’S are in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimises volume displacement and ensures tip straightness enabling consistent dispensing for improved well access.
Compatible workstations:
- Thermo Scientific Versette
- Thermo Scientific Hydra DT
- Thermo Scientific PlateMate 2×3
- Thermo Scientific PlateMate Plus
Spécifications
- Emballage:20 magazines of 96 tips/case
- Stérile:+
- Volume:300 µl
- Seq:30
- Style de pointe:Extended length, filtered
- Pour l'utilisation avec:Matrix Hydra DT, Matrix PlateMate 2×3 and PlateMate Plus systems
- Filtre:+
- Cat. No.:MATR5538
- Certification environnementale:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



