Automated pipette tips, Matrix® D.A.R.Ts®
Product Details & Documents
D.A.R.T’S™ (Disposable Automation Research Tips) have been designed for the ultimate performance in automated pipetting.
- Small internal orifice provides small droplet formation resulting in optimal accuracy and precision
- Entire assembly can be quickly removed and replaced eliminating extra handling preventing damage or contamination
- 100% inspection ensures superior quality
- Flexibility to choose tips for any application
- Available in standard, filtered, wide bore and extended length
Unlike conventional automation tips, D.A.R.T.’S are in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimises volume displacement and ensures tip straightness enabling consistent dispensing for improved well access.
Compatible workstations:
- Thermo Scientific Versette
- Thermo Scientific Hydra DT
- Thermo Scientific PlateMate 2×3
- Thermo Scientific PlateMate Plus
Spécifications
- Emballage:20 magazines of 384 tips/case
- Stérile:+
- Volume:30 µl
- Seq:06
- Style de pointe:Standard
- Pour l'utilisation avec:Matrix Hydra DT, Matrix PlateMate 2×3 and PlateMate Plus systems
- Filtre:-
- Cat. No.:MATR5317
- Certification environnementale:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



