Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Racks for freezer

Racks for freezer

15 (3×5), 50 mm, 424×140×274 mm
  RATI5400022
 :   RATIOLAB
Racks for freezer
  RATI5400022
 :  RATIOLAB
Racks for freezer

15 (3×5), 50 mm, 424×140×274 mm

 
183,00 €
   
1 * 1 ST
 

For the storing of cryoboxes in freezer cabinets and chests.

  • Robust construction
  • Handles for convenient transport
  • Made of stainless steel with surfaces for perfect cleaning

Delivery information: Cryo racks are supplied with shelf sizes for any standard cryoboxes.

 
  • Compartiments:
    15 (3×5)
  • l×p×h ext.:
    424×140×274 mm
  • Seq:
    04
  • Hauteur de cryoboîte:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.