Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Racks for freezer

Racks for freezer

24 (4×6), 50 mm, 566×140×328 mm
N° de catalogue RATI5400002
Fournisseur:   RATIOLAB
Racks for freezer
N° de catalogue RATI5400002
Fournisseur:  RATIOLAB
Racks for freezer

24 (4×6), 50 mm, 566×140×328 mm

Prix
228,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

For the storing of cryoboxes in freezer cabinets and chests.

  • Robust construction
  • Handles for convenient transport
  • Made of stainless steel with surfaces for perfect cleaning

Delivery information: Cryo racks are supplied with shelf sizes for any standard cryoboxes.

Spécifications
  • Compartiments:
    24 (4×6)
  • l×p×h ext.:
    566×140×328 mm
  • Seq:
    07
  • Hauteur de cryoboîte:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.