PIG® absorbent pillows
Pillows, PP skin/cellulose filler, 76 L, 40 pillows/box, 250×250×50 mm
N° de catalogue NEWPPIL204
Fournisseur: NEW PIG
Aller à :
Product Details & Documents
Add extra absorbency to your spill cleanup efforts with high-capacity PIG Pillows. Also great for steady leaks and drips.
- Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
- Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
- Cellulose filler is highly absorbent for long-term use or big spill cleanup
- Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
- Absorbs and retains oils, coolants, solvents and water; not recommended for acids, caustics or other corrosive liquids
85% mixture of pre- and post-consumer recycled cellulose filler. Can be incinerated after use to reduce waste or for fuels blending.
Spécifications
- Désignation:Pillows, PP skin/cellulose filler
- Seq:01
- l×p×h:250×250×50 mm
- Capacité d'absorption:76 L
- Emballage:40 pillows/box
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



