Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Plaques d'obturation, PIG® DRAINBLOCKER®

Plaques d'obturation, PIG® DRAINBLOCKER®

Drain cover, 610×610 mm
Catalog # 121-0049
Supplier:   NEW PIG
Plaques d'obturation, PIG® DRAINBLOCKER®
Catalog # 121-0049
Supplier:  NEW PIG
Plaques d'obturation, PIG® DRAINBLOCKER®
Plaques d'obturation, PIG® DRAINBLOCKER®

Drain cover, 610×610 mm

Price
255,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PIG® DrainBlocker® Covers deploy quickly and create a tight, temporary seal over drains to keep out unwanted liquids.

  • Exclusive New Pig formulation features a super-durable, tear-resistant top layer that withstands repeated use and abrasion combined with a flexible, tacky bottom layer that tightly seals drain openings
  • Chemical-resistant polyurethane resists water, oil and many chemicals
  • Flexible Cover moulds to uneven surfaces to create an instant, temporary drain seal that prevents pollution
  • High-visibility yellow top colour draws attention to spill for increased safety; dark bottom colour hides dirt and grime
  • Unlike messy alternative clay mats, it's easy to clean and reuse

For best performance, make sure Cover overlaps drain opening at least 8 cm on each edge.

Caution: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity and UV radiation. Typical life expectancy is 5 years. Please inspect the stored product regularly to ensure it is in a usable state. For more details and for chemical compatibility, please call Technical Services.

Specifications
  • Désignation:
    Drain cover
  • L×l:
    610×610 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.