Capillary columns, cyclodex-B
on 5" cage, Capillaire, Cyclodex-B, 0,25 µm, 0,32 mm, 30 m
N° de catalogue HEWL113-2532E
Fournisseur: Agilent
Aller à :
Product Details & Documents
Cyclodex-B capillary columns provides excellent peak shape.
- 10,5% β-cyclodextrin in DB-1701
- Chiral separations without chiral-specific derivatisation
- Broad range of resolving potential
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:0,25 µm
- Ø int.:0,32 mm
- Désignation:on 5" cage
- Longueur:30 m
- Seq:05
- Greffage:Cyclodex-B
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



