Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Cryoboxes, for microtubes, B30/B32-series

Cryoboxes, for microtubes, B30/B32-series

14×14, jaune, 130×130×52 mm
N° de catalogue 479-1615
Fournisseur:   GLW
Cryoboxes, for microtubes, B30/B32-series
N° de catalogue 479-1615
Fournisseur:  GLW
Cryoboxes, for microtubes, B30/B32-series
Cryoboxes, for microtubes, B30/B32-series

14×14, jaune, 130×130×52 mm

Prix
10,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Cryoboxes made of PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • Included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Suitable for 196 tubes, arranged in 14×14 compartments with 7,5×7,5 mm compartments size.

B30-Series: Designed for 0,2 ml PCR® tubes.
Generic tube size up to 26 mm height and 7,5 mm Ø.

B32-Series: Designed for 1,2 ml microtiter tubes
Generic tube size up to 50 mm height and 7,5 mm Ø.

Spécifications
  • Compartiments:
    14×14
  • l×p×h ext.:
    130×130×52 mm
  • Couleur:
    jaune
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.