Transfer pipettes, graduated, Samco™
Large bulb, 5,8 ml, 3,4 ml, 4,6 mm, 155 mm, +, Individually packed
N° de catalogue SAMC222-1S
Fournisseur: SAMCO
Transfer pipettes, graduated, Samco™
N° de catalogue SAMC222-1S
Fournisseur: SAMCO
Aller à :
Product Details & Documents
These graduated pipettes feature a built-in pipette bulb that eliminates need for plugging, packaging, autoclaving while preventing cross-contamination.
- Made of shatterproof, non toxic polyethylene
- Low-affinity surface reduces loss of cells and valuable proteins due to binding
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Accurately measure more than one volume
Documents
Spécifications
- Ø ext.:4,6 mm
- Emballage:Individually packed
- Stérile:+
- Capacité:5,8 ml
- Désignation:Large bulb
- Longueur:155 mm
- Seq:05
- Volume d'aspiration:3,4 ml
- Cat. No.:SAMC222-1S
- Certification environnementale:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



