Transfer pipettes, graduated, Samco™
Small bulb, 3,9 ml, 25, 2,2 ml, 4,7 mm, 140 mm, +, 20/bag, 500/pack
N° de catalogue SAMC212-20S
Fournisseur: SAMCO
Transfer pipettes, graduated, Samco™
N° de catalogue SAMC212-20S
Fournisseur: SAMCO
Aller à :
Product Details & Documents
These graduated pipettes feature a built-in pipette bulb that eliminates need for plugging, packaging, autoclaving while preventing cross-contamination.
- Made of shatterproof, non toxic polyethylene
- Low-affinity surface reduces loss of cells and valuable proteins due to binding
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Accurately measure more than one volume
Documents
Spécifications
- Ø ext.:4,7 mm
- Emballage:20/bag, 500/pack
- Stérile:+
- Capacité:3,9 ml
- Désignation:Small bulb
- Longueur:140 mm
- Seq:03
- Gouttes par ml:25
- Volume d'aspiration:2,2 ml
- Cat. No.:SAMC212-20S
- Certification environnementale:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



