Erlenmeyer flasks, graduated, with screw cap
3000 ml, 320 mm, 184 mm, 38-415
Catalog # BELC2514-03000
Marketsource
Supplier: BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Catalog # BELC2514-03000
Supplier: BELLCO GLASS
Marketsource
Jump to:
Product Details & Documents
Manufactured from type 1 class A borosilicate glass, these flasks are ideal for media storage and mixing. Long-skirted phenolic rubber lined screw cap protects flask contents from contamination.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Graduated to approximate volumes
Specifications
- Ø ext.:184 mm
- Filetage:38-415
- Capacité:3000 ml
- Hauteur:320 mm
- Seq:04



