Microtubes à centrifuger
With skirted base, 10,3×45,4 mm, 2,0 ml, with thread, without screw cap, non graduated, conical bottom, non sterile, 500/case
: DELTALAB
Made of transparent PP.
- Certified RNAse, DNAse and PCR inhibitors free
- Withstand centrifugation at 20000×g
- Very good chemical resistance
- Very good temperature resistance
Suitable for use in liquid nitrogen, autoclave and for boiling applications, and can be used at temperatures down to −190 °C. Products ideal for long term sample storage.
Bestelinformatie: Screw caps must be ordered seperately.
- Emballage:500/case
- Type:with thread, without screw cap
- Version:non graduated, conical bottom, non sterile
- Capacité:2,0 ml
- Désignation:With skirted base, 10,3×45,4 mm
- Seq:02
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



