Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Test tubes, with rim, medium wall

Test tubes, with rim, medium wall

75 mm, 10 mm, 1,0 mm
N° de catalogue 212-0560
Fournisseur:   MURRAY S
Test tubes, with rim, medium wall
N° de catalogue 212-0560
Fournisseur:  MURRAY S
Test tubes, with rim, medium wall
Test tubes, with rim, medium wall

75 mm, 10 mm, 1,0 mm

Prix
42,00 €
Connexion Pour la disponibilité
1 * 100 ST
Product Details & Documents

Neutral glass, SAMCO '50'

  • Medium walled
  • Withstand moderate temperature change

Certifications: Manufactured to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.

Caution: Tubes should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.

Spécifications
  • Ø ext.:
    10 mm
  • Épaisseur de paroi:
    1,0 mm
  • Longueur:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.