Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Discovery® Classical C18 HPLC Columns

Classical C18 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules), Cartouche de garde, C18 (ODS or Octadecyl), RP-Amide, Acier inoxydable, 180 Å, 5 µm, 4,0 mm, 20 mm
Catalog # 505129.
Supplier:   Merck
Discovery® Classical C18 HPLC Columns
Catalog # 505129.
Supplier:  Merck
Discovery® Classical C18 HPLC Columns

Classical C18 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules), Cartouche de garde, C18 (ODS or Octadecyl), RP-Amide, Acier inoxydable, 180 Å, 5 µm, 4,0 mm, 20 mm

Price
258,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Discovery® C18 columns provide the best suitable selectivity for many applications.

  • Excellent peak shape for all compounds
  • Very high stability
  • No-bleed properties for LC-MS applications
  • Impurity: <10 ppm metals
  • Surface coverage: 3 µmol/m²

Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.

 : Column test certificate available inside the box.

Specifications
  • Type de colonne:
    Cartouche de garde
  • Ø int.:
    4,0 mm
  • Granulométrie:
    5 µm
  • Taille de pore:
    180 Å
  • Désignation:
    Classical C18 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules)
  • Longueur:
    20 mm
  • Seq:
    19
  • Matériau de colonne:
    Acier inoxydable
  • Greffage:
    C18 (ODS or Octadecyl), RP-Amide
  • Plage de pH:
    2 - 8
  • Cat. No.:
    505129.
  • End-capping:
    Non
  • Temperature limit:
    ≤70 °C
  • Conditions de transport:
    34% water/76% methanol
  • Code USP:
    L1
  • Pression max.:
    400 bar
  • Surface area:
    200 m²/g
  • Application:
    Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Charge de carbone:
    12%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.