Flexible distributors for bottles, BOLA
deux raccords de tuyaux, 7 - 11 mm
N° de catalogue 201-1087
Fournisseur: Bohlender
Aller à :
Product Details & Documents
PP screw cap, green, distributor body and tubing connectors made from PP
- Very good chemical resistance
- Temperature resistance from 0 to +110 °C
- Suitable for vacuum
Drawing or inserting liquids. For elastic tubing (e.g. Viton®, Tygon®, silicone). Bent hose connectors on upper side, straight hose connectors on lower side.
Spécifications
- Tube Ø int.:7 - 11 mm
- Désignation:deux raccords de tuyaux



