Microtubes à centrifuger
2,0 ml, naturel, With attached sealing caps, Non graduated, conical bottom, non sterile
N° de catalogue RATI5615101
Fournisseur: RATIOLAB
Aller à :
Product Details & Documents
PP, translucent.
- Autoclavable with opened cap at 121 °C, 20 min
- Natural colour or different colours for comfortable identification
- Tight sealing cap
- Safe and easy to be opened and closed
With or without flat cap.
Spécifications
- Type:With attached sealing caps
- Version:Non graduated, conical bottom, non sterile
- Capacité:2,0 ml
- Couleur:naturel
- Seq:08



