Desiccators
Knob lid, 250 DN, 197 mm, 329×330 mm, 329 mm
N° de catalogue SMIT262D/250
Fournisseur: SMITH SCIENTIFIC
Aller à :
Product Details & Documents
Simax borosilicate glass. Novus pattern, vacuum or knob lid type with tubular in centre of lid. Cover ground to fit.
- Spare lids are available for these desiccators
Ordering information: Supplied with lid, removable stopcock (vacuum type only) and perforated ceramic disc.
Spécifications
- Ø int.:329 mm
- Dimension nominale:250 DN
- Type:Knob lid
- Seq:009
- Hauteur utile:197 mm
- Ø ext.×h:329×330 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



