Culture flasks, Erlenmeyer shape, BIOGEN
250 ml, 145 mm, 85 mm, 38 mm
N° de catalogue WITG5.507.104
Fournisseur: witeg Labortechnik
Culture flasks, Erlenmeyer shape, BIOGEN
N° de catalogue WITG5.507.104
Fournisseur: witeg Labortechnik
Aller à :
Product Details & Documents
Culture flasks, made of borosilicate glass, Erlenmeyer shape, designed for orbital shakers.
- Straight neck for metal caps
- Triple baffled shake flask
- Excellent chemical and temperature resistance
Spécifications
- Ø ext.:85 mm
- Capacité:250 ml
- Hauteur:145 mm
- Ø ext. col:38 mm



