Microtubes à centrifuger
2,0 ml, incolore, avec fileté, sans bouchon, non graduée, à jupe, PP, 1000/case
Catalog # DELT409110.4
Supplier: DELTALAB
Jump to:
Product Details & Documents
Made of PP, transparent.
- Autoclavable
- Temperature resistance: −190 to +121 °C
- Certified RNAse, DNAse and pyrogenfree
- Screw caps supplied seperately
- Tubes and caps can be centrifuged up to 17000×g
Documents
Certificates
Search by Lot NumberSpecifications
- Emballage:1000/case
- Type:avec fileté, sans bouchon
- Version:non graduée, à jupe
- Capacité:2,0 ml
- Couleur:incolore
- Matière:PP
- Seq:04
Accessories
Product Information
- Catalog #DésignationCouleurAvailabilityPrice
- DELT409007.MCap with loop and red silicone O-ring seal, 13×8 mmnaturelLog in for availability1 * 1.000 ST - 305,00 €
Product Information
- Catalog #DésignationCouleurAvailabilityPrice
Product Information
- Catalog #DésignationCouleurAvailabilityPrice
Product Information
- Catalog #DésignationCouleurAvailabilityPrice
Product Information
- Catalog #DésignationCouleurAvailabilityPrice



