Internal reducing union, zero dead volume, Valco®
Internal reducing union, Acier inoxydable, 0,25 mm
N° de catalogue REST20151
Fournisseur: Restek
Aller à :
Product Details & Documents
Internal reducing union used to connect two sizes of tubing, using zero-dead-volume fittings on each end. Suitable for 1,6 to 3,2 mm OD tubing.
Delivery information: Supplied with stainless steel ferrules.
Spécifications
- Ø trou:0,25 mm
- Désignation:Internal reducing union
- Matière:Acier inoxydable
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



