Empty chromatography columns
HPLC column assembly, Analytique, 4,60 mm, 150 mm, 6,35 mm
Catalog # REST25133
Supplier: Restek
Jump to:
Product Details & Documents
This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.
Specifications
- Type de colonne:Analytique
- Ø ext.:6,35 mm
- Ø int.:4,60 mm
- Désignation:HPLC column assembly
- Longueur:150 mm
- Seq:16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



