Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Empty chromatography columns

Empty chromatography columns

HPLC column assembly, Analytique, 2,10 mm, 150 mm, 6,35 mm
N° de catalogue REST25121
Fournisseur:   Restek
Empty chromatography columns
N° de catalogue REST25121
Fournisseur:  Restek
Empty chromatography columns
Empty chromatography columns

HPLC column assembly, Analytique, 2,10 mm, 150 mm, 6,35 mm

Prix
159,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.

Spécifications
  • Type de colonne:
    Analytique
  • Ø ext.:
    6,35 mm
  • Ø int.:
    2,10 mm
  • Désignation:
    HPLC column assembly
  • Longueur:
    150 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.