Empty chromatography columns
HPLC column assembly, Analytique, 2,10 mm, 100 mm, 6,35 mm
N° de catalogue REST25120
Fournisseur: Restek
Aller à :
Product Details & Documents
This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.
Spécifications
- Type de colonne:Analytique
- Ø ext.:6,35 mm
- Ø int.:2,10 mm
- Désignation:HPLC column assembly
- Longueur:100 mm
- Seq:03



