Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Empty chromatography columns

Empty chromatography columns

HPLC column assembly, Analytique, 2,10 mm, 30 mm, 6,35 mm
Catalogus # REST25118
Leverancier:   Restek
Empty chromatography columns
Catalogus # REST25118
Leverancier:  Restek
Empty chromatography columns
Empty chromatography columns

HPLC column assembly, Analytique, 2,10 mm, 30 mm, 6,35 mm

Price
141,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.

Specificaties
  • Type de colonne:
    Analytique
  • Ø ext.:
    6,35 mm
  • Ø int.:
    2,10 mm
  • Désignation:
    HPLC column assembly
  • Longueur:
    30 mm
  • Seq:
    01