Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Inserts for screw neck vials

Inserts for screw neck vials

With flat bottom and indicator ring, 0,25 ml, Verre, Non
N° de catalogue REST24691
Fournisseur:   Restek
Inserts for screw neck vials
N° de catalogue REST24691
Fournisseur:  Restek
Inserts for screw neck vials
Inserts for screw neck vials

With flat bottom and indicator ring, 0,25 ml, Verre, Non

Prix
233,00 €
Connexion Pour la disponibilité
1 * 1.000 ST
Product Details & Documents

These inserts can be used with 2 ml, 8 mm screw neck vials.

Spécifications
  • Avec bouchon:
    Non
  • Capacité:
    0,25 ml
  • Désignation:
    With flat bottom and indicator ring
  • Matière:
    Verre
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.