Inserts for screw neck vials
With bottom spring, 0,10 ml, PP, Non
N° de catalogue REST24512
Fournisseur: Restek
Aller à :
Product Details & Documents
These inserts can be used with 2 ml, 8 mm screw neck vials.
Spécifications
- Avec bouchon:Non
- Capacité:0,10 ml
- Désignation:With bottom spring
- Matière:PP
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



