Funnels with short stem
195 mm, 17 mm, 164 mm
N° de catalogue ROTH0589.1
Marketsource
Fournisseur: Roth Carl
Aller à :
Product Details & Documents
Funnels, made of natural coloured HDPE, with smooth surface.
With lifting eye and 4 ventilation ribs (except ROTH0583.1).
Livraison: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.
Spécifications
- Ø ext. entonnoir sup.:164 mm
- Longueur:195 mm
- Seq:07
- Ø ext. tige:17 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



