Tubes, caoutchouc
12,0 mm, 2,5 mm, 17,0 mm, rouge
N° de catalogue ROTHT981.1
Marketsource
Fournisseur: Roth Carl
Aller à :
Product Details & Documents
Natural rubber (NR), red.
- Temperature resistance −10 to +50 °C
- Not pressure resistant
- Hardness: 45 Shore A
Spécifications
- Tube Ø ext.:17,0 mm
- Tube Ø int.:12,0 mm
- Épaisseur de paroi:2,5 mm
- Couleur:rouge
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



