Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Funnels with short stem

Funnels with short stem

220 mm, 20 mm, 208 mm
Catalog # ROTHA828.1
Marketsource
Supplier:   Roth Carl
Funnels with short stem
Catalog # ROTHA828.1
Supplier:  Roth Carl
Marketsource
Funnels with short stem

220 mm, 20 mm, 208 mm

Price
5,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Funnels, made of natural coloured HDPE, with smooth surface.

With lifting eye and 4 ventilation ribs (except ROTH0583.1).

Delivery information: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.

Specifications
  • Ø ext. entonnoir sup.:
    208 mm
  • Longueur:
    220 mm
  • Seq:
    08
  • Ø ext. tige:
    20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.