Culture flasks, Erlenmeyer shape, BIOGEN
500 ml, 105 mm, 105 mm, 38 mm
WITG5.507.106
Culture flasks, made of borosilicate glass, Erlenmeyer shape, designed for orbital shakers.
- Straight neck for metal caps
- Triple baffled shake flask
- Excellent chemical and temperature resistance
- Ø ext.:105 mm
- Capacité:500 ml
- Hauteur:105 mm
- Ø ext. col:38 mm



