Test tubes with screw caps
50 ml, 115 mm, 30 mm, non sterile
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, graduated, conical. Tight sealing screw cap made from PP.
- Withstand up to −80 °C
- Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
- Sterile tubes are supplied with a red cap
Documents
Specifications
- Ø ext.:30 mm
- Version:non sterile
- Capacité:50 ml
- Longueur:115 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



