Bottles, Narrow Neck, Round
100 ml, GL 22, 45 mm, 117 mm, 22 mm
N° de catalogue RIXI10200010022OSV
Fournisseur: BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
N° de catalogue RIXI10200010022OSV
Fournisseur: BERLIN PACKAGING RIXIUS GMBH
Aller à :
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Fiche technique
Spécifications
- Ø ext.:45 mm
- Filetage:GL 22
- Capacité:100 ml
- Hauteur:117 mm
- Seq:04
- Ø int. col:22 mm



